Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 333, Buna N, 0.21 In., PK50
Mfr # U38801.018.0250
Zoro # G2766854
original price:
$19.89
7% off
new price: $18.49
/pk 50, $0.37/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 333
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.0250
- Zoro # G2766854
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/2 in |
Actual Inside Dia. | 2.475 in |
Nominal Outside Dia. | 2 7/8 in |
Actual Outside Dia. | 2.895 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 333 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 2.475 in, Actual Width 0.21 in, Dash Number 333, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.895 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 620)
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, 2-1/8 in. Hole Centers 1 Pair (F 2728)
- PRIME-LINE Aluminum Diecast, Left Hand, Casement Window Locking Handle Single Pack (H 3541)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Greige (969)
- ZORO SELECT O-Ring, Buna N, Dash 037, 2-1/2, 2.629, PK10 (U38801.006.0250)
- ZORO SELECT O-Ring, Buna N, Dash 230, 2-1/2, 2.762, PK25 (U38801.012.0250)
- ZORO SELECT O-Ring, Buna N, Dash 144, 2-1/2, 2.693, PK10 (U38801.009.0250)
- ZORO SELECT O-Ring, EPDM, Dash 125, 1-5/16, 1.505, PK25 (U38869.009.0131)
- ZORO SELECT O-Ring, Silicone, Dash 371, 8-1/2, 8.895, PK5 (U38883.018.0850)
- ZORO SELECT O-Ring, Silicone, Dash 465, 18, 18.505, PK2 (U38883.025.1800)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38875.012.0337)
- Zoro Select Individual & Bulk O-Rings