Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 332, Buna N, 0.21 In., PK10
Mfr # 1RHL3
Zoro # G2916225
original price:
$4.45
10% off
new price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 332
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHL3
- Zoro # G2916225
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/8 in |
Actual Inside Dia. | 2.35 in |
Nominal Outside Dia. | 2 3/4 in |
Actual Outside Dia. | 2.77 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 332 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.35 in, Actual Width 0.21 in, Dash Number 332, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.77 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle (37HB/55 MK KD)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243158 StealthDrain Low Profile Catch Basin - Black (243158)
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, Bronze (V820AFB)
- ARROW Cylindrical Lock, RL02-SR-10B (RL02-SR-10B)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 226, PK2 (ZUSAV60226)
- ZORO SELECT O-Ring, Dash 212, PU, 0.13 In., PK10 (1WHB8)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- ZORO SELECT O-Ring, Buna N, 51mm OD, PK25 (1RJK9)
- ZORO SELECT O-Ring, Dash 213, Neoprene, 0.13 In., PK100 (1BUW9)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38805.006.0093)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK50 (1CTB6)
- Zoro Select Individual & Bulk O-Rings