Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 331, FEP, Viton Core, 0.21 In.
Mfr # 1WMB1
Zoro # G0646055
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 331
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material FEP with Viton Core
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WMB1
- Zoro # G0646055
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/4 in |
Actual Inside Dia. | 2.225 in |
Nominal Outside Dia. | 2 5/8 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 2.645 in |
Details
Dash Number | 331 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | FEP with Viton Core |
Durometer | 90 Shore A |
Color | Clear with Black Core |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | Yes |
Item | O-Ring |
Meets/Exceeds | ASTM D2116 |
Type | O-Ring |
Product Type | O-Ring |
Material | FEP with Viton Core |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 3/16 in, Actual Inside Dia. 2.225 in, Actual Width 0.21 in, Dash Number 331, Color Clear with Black Core, Durometer 90 Shore A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.645 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Photo Beams-Through beam Safety Device (R4222)
- SPD Welded Blade End Gas Spring (GSWB436656)
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHR6)
- EKENA MILLWORK 4"W x 12"D x 16"H Richmond Bracket (BKT04X12X16RI)
- ZORO SELECT O-Ring, Dash 328, FEP w/Sil Core, 0.21 In. (1WHJ3)
- ZORO SELECT Brown Viton O-Ring, Dash 116, PK50 (ZUSAVB75116)
- ZORO SELECT O-Ring, Dash 221, PU, 0.13 In., PK5 (1WHC8)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- ZORO SELECT O-Ring, Dash 024, PTFE, 0.07 In., PK10 (1RGC3)
- ZORO SELECT O-Ring, Dash 342, Buna N, 0.21 In., PK25 (U38801.018.0362)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 266mm ID (ZUSAH4X266)
- Zoro Select Individual & Bulk O-Rings