Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 331, Buna N, 0.21 In., PK50
Mfr # U38801.018.0225
Zoro # G3034412
original price:
$16.69
14% off
new price: $14.25
/pk 50, $0.29/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 331
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.0225
- Zoro # G3034412
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/4 in |
Actual Inside Dia. | 2.225 in |
Nominal Outside Dia. | 2 5/8 in |
Actual Outside Dia. | 2.645 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 331 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 3/16 in, Actual Inside Dia. 2.225 in, Actual Width 0.21 in, Dash Number 331, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.645 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- USA INDUSTRIALS Silicone O-Ring, Dash 239, PK5 (ZUSAS70FDA239)
- PRIMELINE TOOLS Hand Rail Bracket, Satin Nickel Plated (2 Pack) (MP10133)
- SCHLAGE Indicator (L283-414 626)
- ZORO SELECT O-Ring, Buna N, Dash 140, 2-1/4, 2.443, PK10 (U38801.009.0225)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK25 (U38801.012.0225)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- ZORO SELECT O-Ring, Buna N, Dash 261, 6-3/4, 7.012, PK2 (U38805.012.0675)
- ZORO SELECT O-Ring, Dash 008, Neoprene, 0.07 In., PK100 (1BUL3)
- ZORO SELECT O-Ring, EPDM, Dash 246, 4-1/2, 4.762, PK25 (U38869.012.0450)
- ZORO SELECT O-Ring, EPDM, Dash 2, 3/64, 0.142, PK100 (U38869.004.0004)
- Zoro Select Individual & Bulk O-Rings