Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 330, FEP, Viton Core, 0.21 In.
Mfr # 1WMA9
Zoro # G1855892
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 330
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material FEP with Viton Core
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WMA9
- Zoro # G1855892
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/8 in |
Actual Inside Dia. | 2.1 in |
Nominal Outside Dia. | 2 1/2 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 2.52 in |
Details
Dash Number | 330 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | FEP with Viton Core |
Durometer | 90 Shore A |
Color | Clear with Black Core |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2116 |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | Yes |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | FEP with Viton Core |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.1 in, Actual Width 0.21 in, Dash Number 330, Color Clear with Black Core, Durometer 90 Shore A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.52 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Oil Rubbed Bronze Stop FS44810B (FS.10124)
- PRIME-LINE Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, White Single Pack (U 9271)
- BARSKA 100 Key Tags Large, assorted color (AF13678)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (5080)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 111, PK25 (ZUSAH70LUB111)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK100 (U38805.006.0050)
- ZORO SELECT Square Profile Viton O-Ring, Dash 006, PK50 (ZUSAVSQ70006)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 11.8mm ID, PK100 (ZUSAH2.4X11.8)
- ZORO SELECT O-Ring, Dash 262, Buna N, 0.13 In., PK10 (U38801.012.0700)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 112, PK100 (ZUSAHSQ70112)
- Zoro Select Individual & Bulk O-Rings