Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 329, Buna N, 0.21 In., PK25
Mfr # 1RHL1
Zoro # G1043856
original price:
$10.48
14% off
new price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 329
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHL1
- Zoro # G1043856
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 in |
Actual Inside Dia. | 1.975 in |
Nominal Outside Dia. | 2 3/8 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 2.395 in |
Nominal Width | 3/16 in |
Details
Dash Number | 329 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 3/16 in, Actual Inside Dia. 1.975 in, Actual Width 0.21 in, Dash Number 329, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.395 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57788)
- PRIME-LINE Drawer Track Guide Kit, 1-1/8 in., Plastic, Green 2 Pack (R 7085)
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 42", US10B (8099-M1-3242)
- SCHLAGE COMMERCIAL Part C603964 (C603964)
- ZORO SELECT O-Ring, Dash 226, Buna N, 0.13 In., PK25 (1RHH9)
- ZORO SELECT O-Ring, Dash 236, EPDM, 0.13 In., PK25 (U38869.012.0325)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38801.006.0062)
- ZORO SELECT O-Ring, Dash 014, Neoprene, 0.07 In., PK100 (1BUL9)
- ZORO SELECT O-Ring, Silicone, Dash 206, 1/2, 0.762, PK25 (U38883.012.0050)
- ZORO SELECT Brown Viton O-Ring, Dash 008, PK100 (ZUSAVB75008)
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 In., PK10 (1RGU8)
- Zoro Select Individual & Bulk O-Rings