Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 326, Viton, 0.21 In., PK10
Mfr # U38871.018.0162
Zoro # G1002601
product price: $14.59
/pk 10, $1.46/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 326
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.018.0162
- Zoro # G1002601
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/8 in |
Actual Inside Dia. | 1.6 in |
Nominal Outside Dia. | 2 in |
Actual Outside Dia. | 2.02 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 326 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.6 in, Actual Width 0.21 in, Dash Number 326, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.02 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, Dash 129, PK100 (ZUSAH70129)
- BARON Snap Link 3/8 (C-2450-3/8)
- DELTANA Hand Rail Brackets, 3-5/16" Projection Black (HRB325U19)
- SOUTHCO-ALBANY DIV Slide Latch Flush Style Black (S A3-50-925-12)
- ZORO SELECT O-Ring, Dash 223, Viton, 0.13 In., PK25 (U38871.012.0162)
- ZORO SELECT O-Ring, Dash 130, Viton, 0.1 In., PK25 (U38871.009.0162)
- ZORO SELECT O-Ring, Dash 121, PTFE, 0.1 In., PK10 (1RGF1)
- ZORO SELECT O-Ring, Buna N, Dash 126, 1-3/8, 1.568, PK25 (U38801.009.0137)
- ZORO SELECT O-Ring, EPDM, Dash 20, 7/8, 1.004, PK50 (U38869.006.0087)
- ZORO SELECT O-Ring, Dash 330, Viton, 0.21 In., PK10 (U38875.018.0212)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (1CTC6)
- Zoro Select Individual & Bulk O-Rings