Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 326, Buna N, 0.21 In., PK50
Mfr # U38801.018.0162
Zoro # G2415752
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 326
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.0162
- Zoro # G2415752
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/8 in |
Actual Inside Dia. | 1.6 in |
Nominal Outside Dia. | 2 in |
Actual Outside Dia. | 2.02 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 326 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.6 in, Actual Width 0.21 in, Dash Number 326, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.02 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish (Single Pack) (U 9546)
- CONSTRUCTOR Constructor Etude Entry Lever Door Lock with Knob Handle Lockset; Satin Nickel (CON-ETU-SN-ET)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-ST Leveling Feet (638-21-3/8X16-34-ST)
- MIDWEST FASTENER 3/8" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (72604)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38801.012.0162)
- ZORO SELECT O-Ring, Buna N, Dash 030, 1-5/8, 1.754, PK25 (U38801.006.0162)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38805.006.0225)
- ZORO SELECT O-Ring, Dash 381, Viton, 0.21 In. (U38871.018.1200)
- ZORO SELECT O-Ring, Dash 348, Viton, 0.21 In., PK2 (U38875.018.0437)
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 (ZUSAFLS70014)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 5mm ID, PK50 (ZUSAVB75M2X5)
- Zoro Select Individual & Bulk O-Rings