Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 325, Buna N, 0.21 In., PK50
Mfr # U38801.018.0150
Zoro # G0614521
product price: $11.89
/pk 50, $0.24/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 325
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.0150
- Zoro # G0614521
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/2 in |
Actual Inside Dia. | 1.475 in |
Nominal Outside Dia. | 1 7/8 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 1.895 in |
Details
Dash Number | 325 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 1.475 in, Actual Width 0.21 in, Dash Number 325, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.895 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 19/64 in. x 200 ft., Gray Vinyl Glazing Channel Single Pack (P 7741)
- HARDWARE RESOURCES 2" Wx10-11/16"Dx14"H Rubberwood Art Deco Corbel (COR5-4RW)
- SECURITRON Digital Access Keypad, 99 User Code (DK-12)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- ZORO SELECT O-Ring, Buna N, Dash 029, 1-1/2, 1.629, PK25 (U38801.006.0150)
- ZORO SELECT O-Ring, Buna N, Dash 222, 1-1/2, 1.762, PK25 (U38801.012.0150)
- ZORO SELECT O-Ring, Buna N, 22.5mm OD, PK25 (1RJN9)
- ZORO SELECT Square Profile Viton O-Ring, Dash 008, PK50 (ZUSAVSQ70008)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38875.006.0187)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0430)
- Zoro Select Individual & Bulk O-Rings