Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 324, Buna N, 0.21 In., PK50
Mfr # U38801.018.0137
Zoro # G1889754
product price: $9.75
/pk 50, $0.20/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 324
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.0137
- Zoro # G1889754
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/8 in |
Actual Inside Dia. | 1.35 in |
Nominal Outside Dia. | 1 3/4 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 1.77 in |
Details
Dash Number | 324 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.35 in, Actual Width 0.21 in, Dash Number 324, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.77 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Plastic Pivot Slide Assembly (39-441)
- AMEROCK BP55277BBR-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-50PACK)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV102 SB GRIP-SM SB)
- CODEL DOORS 30" x 96" Primed 1-Panel Interior Shaker Slab Door (2680pri8401)
- ZORO SELECT O-Ring, Dash 006, Neoprene, 0.07 In., PK100 (1BUL1)
- ZORO SELECT O-Ring, Dash 220, Viton, 0.13 In., PK25 (U38875.012.0137)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 246, PK5 (ZUSAHSQ70246)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 10 mm ID, PK10 (ZUSAQH2X10)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK25 (5JJZ7)
- ZORO SELECT O-Ring, Buna N, Dash 108, 1/4, 0.443, PK50 (U38801.009.0025)
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- Zoro Select Individual & Bulk O-Rings