Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 321, Buna N, 0.21 In., PK50
Mfr # U38801.018.0118
Zoro # G0582242
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 321
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.018.0118
- Zoro # G0582242
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/16 in |
Actual Inside Dia. | 1.162 in |
Nominal Outside Dia. | 1 9/16 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 1.582 in |
Details
Dash Number | 321 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 3/16 in, Actual Inside Dia. 1.162 in, Actual Width 0.21 in, Dash Number 321, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 9/16 in, Actual Outside Dia. 1.582 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0106)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (TRX-L-76-630)
- ABLOY Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL342B-KD)
- DIXON Clamp Gasket, PTFE, 6" (40MP-G600)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK5 (U38805.012.0362)
- ZORO SELECT O-Ring, Dash 323, Viton, 0.21 In., PK10 (U38871.018.0131)
- ZORO SELECT O-Ring, Dash 228, Viton, 0.13 In., PK10 (U38875.012.0225)
- ZORO SELECT O-Ring, Dash 217, Silicone, 0.13 In., PK25 (U38883.012.0118)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 5.3mm ID, PK100 (ZUSAH2.4X5.3)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 15mm ID, PK50 (ZUSAH1X15)
- ZORO SELECT O-Ring, Buna N, Dash 226, 2, 2.262, PK25 (U38801.012.0200)
- Zoro Select Individual & Bulk O-Rings