Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 320, Buna N, 0.21 In., PK25
Mfr # 1RHK4
Zoro # G1993327
product price: $4.69
/pk 25, $0.19/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 320
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHK4
- Zoro # G1993327
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.1 in |
Nominal Outside Dia. | 1 1/2 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 1.52 in |
Nominal Width | 3/16 in |
Details
Dash Number | 320 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | Yes |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.1 in, Actual Width 0.21 in, Dash Number 320, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.52 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, Aged Bronze, Keyed Different (B60N 716)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Privacy Lever, Satin Brass (LN102 SB)
- ZORO SELECT O-Ring, Dash 124, Silicone, 0.1 In., PK25 (U38883.009.0125)
- PRIMELINE TOOLS 3 in., Mirror Finish, Sliding Door Pull with Self Adhesive (2 Pack) (N 6942)
- ZORO SELECT O-Ring, Dash 122, Buna N, 0.1 In., PK100 (1RHE8)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK100 (1RHG8)
- ZORO SELECT O-Ring, Buna N, 12.4mm OD, PK100 (1RJE8)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK25 (5JJY0)
- ZORO SELECT O-Ring, Dash 254, Viton, 0.13 In., PK2 (U38871.012.0550)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38871.012.0300)
- DANCO 1.12 in. D X 0.88 in. D Rubber O-Ring (35741B)
- Zoro Select Individual & Bulk O-Rings