Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 310, Buna N, 0.21 In., PK50
Mfr # U38801.018.0050
Zoro # G0906665
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 310
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.018.0050
- Zoro # G0906665
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.475 in |
Nominal Outside Dia. | 7/8 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 0.895 in |
Details
Dash Number | 310 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 0.475 in, Actual Width 0.21 in, Dash Number 310, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.895 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Simplex Mortise Combination Lever Lock, Key Override, Passage, Lockout, 6/7-Pin SFIC Prep, Les (KABA-R8146B-26D-41)
- SARGENT Keypad, Stand Alone (2870-KP10G77 LL 26D)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue Color (SS2405EX-EN)
- DELTANA Floor Mount, 8" Heavy Duty Bumper Oil Rubbed Bronze (DSF800U10B)
- ZORO SELECT Square Profile Viton O-Ring, Dash 109, PK25 (ZUSAVSQ70109)
- ZORO SELECT O-Ring, Dash 115, Viton, 0.1 In., PK50 (U38871.009.0068)
- ZORO SELECT O-Ring, Dash 260, Viton, 0.13 In., PK2 (U38871.012.0650)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38875.012.0375)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 234, PK10 (ZUSAHSQ70234)
- ZORO SELECT Buna-N O-Ring, Dash 406, PK5 (ZUSAH70406)
- X1 TOOLS R-134 Square O-Ring ID: 1 7/8, CS 3/32, OD 2 1/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R134x1)
- Zoro Select Individual & Bulk O-Rings