Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 309, Buna N, 0.21 In., PK50
Mfr # U38801.018.0043
Zoro # G3211537
product price: $3.49
/pk 50, $0.07/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 309
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.0043
- Zoro # G3211537
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.412 in |
Nominal Outside Dia. | 13/16 in |
Actual Outside Dia. | 0.832 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 309 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/16 in, Actual Inside Dia. 0.412 in, Actual Width 0.21 in, Dash Number 309, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.832 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Gate Lock, Black, Fail Locked Monitored, 12/24 VDC, 2000lb (GL1-FLM)
- MSI Aspenwood Ash 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0175)
- STRYBUC Patio Door Roller Tandem (900-19536SS)
- PEMKO Door Bottom, Anodized, 48 in. L (315 CN X 48" TEK SCREWS)
- ZORO SELECT O-Ring, Dash 385, Viton, 0.21 In. (U38871.018.1600)
- ZORO SELECT O-Ring, Dash 029, Viton, 0.07 In., PK25 (U38871.006.0150)
- ZORO SELECT Viton O-Ring, 2mm Wide 17.5mm ID, PK10 (ZUSAV2X17.5)
- ZORO SELECT O-Ring, Dash 022, EPDM, 0.07 In., PK10 (5JJV2)
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 (1CTB4)
- ZORO SELECT O-Ring, Dash 910, Silicone, 0.09 In., PK50 (1WLE6)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD457X25)
- Zoro Select Individual & Bulk O-Rings