Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 273, Buna N, 0.13 In., PK5
Mfr # U38801.012.0975
Zoro # G2564895
product price: $5.15
/pk 5, $1.03/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 273
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.012.0975
- Zoro # G2564895
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 3/4 in |
Actual Inside Dia. | 9.734 in |
Nominal Outside Dia. | 10 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 10.012 in |
Details
Dash Number | 273 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 9.734 in, Actual Width 0.139 in, Dash Number 273, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 10 in, Actual Outside Dia. 10.012 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 8 ft. Door, PK2 (SPGE-27X48-160)
- ZORO SELECT Hole Plug, Hole D 3/16 In, Blk, PK25 (1ELT9)
- ORBITA Lock for Door with RFID Smart Hotel Guest Room Control System - BLACK (OTC-E3442)
- ZORO SELECT Rotary Latch, Nonlocking, Zinc Plated (4RRK2)
- ZORO SELECT O-Ring, Dash 376, Buna N, 0.21 In., PK5 (U38801.018.0975)
- ZORO SELECT O-Ring, Dash 014, Neoprene, 0.07 In., PK100 (1BUL9)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (1CTB8)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK100 (U38805.006.0050)
- ZORO SELECT Brown Viton O-Ring, Dash 002, PK100 (ZUSAVB75002)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK25 (1RGU2)
- STERLING SEAL & SUPPLY 128 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL128X500)
- Zoro Select Individual & Bulk O-Rings