Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 272, Buna N, 0.13 In., PK5
Mfr # U38801.012.0950
Zoro # G0363745
product price: $8.75
/pk 5, $1.75/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 272
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.012.0950
- Zoro # G0363745
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 1/2 in |
Actual Inside Dia. | 9.484 in |
Nominal Outside Dia. | 9 3/4 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 9.762 in |
Details
Dash Number | 272 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 9.484 in, Actual Width 0.139 in, Dash Number 272, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9 3/4 in, Actual Outside Dia. 9.762 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 440, 6-3/4, 7.275, PK2 (U38869.025.0675)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE10B)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 9/32 OD, PK6 (1NAD7)
- WRS 30" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5030G)
- ZORO SELECT O-Ring, Dash 375, Buna N, 0.21 In., PK5 (U38801.018.0950)
- ZORO SELECT O-Ring, Dash 448, Buna N, 0.27 In., PK2 (U38801.025.0950)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK10 (5JKA4)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0130)
- ZORO SELECT O-Ring, EPDM, Dash 437, 6, 6.525, PK5 (U38869.025.0600)
- ZORO SELECT O-Ring, Buna N, 13mm OD, PK100 (1RJD2)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- Zoro Select Individual & Bulk O-Rings