Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 269, Viton, 0.13 In., PK2
Mfr # U38871.012.0875
Zoro # G1043025
product price: $9.25
/pk 2, $4.63/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 269
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.012.0875
- Zoro # G1043025
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 3/4 in |
Actual Inside Dia. | 8.734 in |
Nominal Outside Dia. | 9 in |
Actual Outside Dia. | 9.012 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 269 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 8.734 in, Actual Width 0.139 in, Dash Number 269, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9 in, Actual Outside Dia. 9.012 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE 3/16" x 2" 175 lb. Spring Snap w/ 1/4" Opening (4FCE2)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9600 630)
- BALDWIN Estate Cams and Tailpieces (8053.028.TP215)
- AMEROCK Satin Nickel Cabinet Hinge (BPR8704G10-5PACK)
- ZORO SELECT O-Ring, Buna N, Dash 105, 5/32, 0.349, PK50 (U38801.009.0015)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0160)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0380)
- ZORO SELECT O-Ring, Dash 910, Buna N, 0.09 In., PK25 (1CRW3)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0300)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38871.012.0250)
- ZORO SELECT Square Profile Viton O-Ring, Dash 222, PK5 (ZUSAVSQ70222)
- Zoro Select Individual & Bulk O-Rings