Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 262, Viton, 0.13 In., PK2
Mfr # U38875.012.0700
Zoro # G2037192
product price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 262
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.012.0700
- Zoro # G2037192
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 in |
Actual Inside Dia. | 6.984 in |
Nominal Outside Dia. | 7 1/4 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 7.262 in |
Actual Width | 0.139 in |
Details
Dash Number | 262 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7 in, Nominal Width 1/8 in, Actual Inside Dia. 6.984 in, Actual Width 0.139 in, Dash Number 262, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7 1/4 in, Actual Outside Dia. 7.262 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A334X125)
- HD HD SSMDH 10B SOSS Magnetic Door Holder & Stop - Antique Bronze (SSMDH 10B)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- HICKORY HARDWARE Hinge Flush, 2PK (P139-3)
- ZORO SELECT O-Ring, Dash 224, Buna N, 0.13 In., PK25 (1RHH7)
- ZORO SELECT O-Ring, Buna N, Dash 215, 1-1/16, 1.324, PK25 (U38801.012.0106)
- ZORO SELECT O-Ring, Buna N, Dash 382, 13, 13.395 in. (U38805.018.1300)
- ZORO SELECT O-Ring, Dash 455, Buna N, 0.27 In., PK2 (U38801.025.1300)
- ZORO SELECT O-Ring, Dash 202, Viton, 0.13 In., PK25 (U38871.012.0025)
- ZORO SELECT O-Ring, Buna N, Dash 155, 4, 4.193, PK10 (U38801.009.0400)
- X1 TOOLS R-215 Square O-Ring ID: 1 1/16, CS 1/8, OD 1 5/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R215x1)
- Zoro Select Individual & Bulk O-Rings