Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 259, Viton, 0.13 In., PK2
Mfr # U38871.012.0625
Zoro # G2175905
product price: $5.75
/pk 2, $2.88/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 259
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.012.0625
- Zoro # G2175905
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 1/4 in |
Actual Inside Dia. | 6.234 in |
Nominal Outside Dia. | 6 1/2 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 6.512 in |
Nominal Width | 1/8 in |
Details
Dash Number | 259 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 6.234 in, Actual Width 0.139 in, Dash Number 259, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 6 1/2 in, Actual Outside Dia. 6.512 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS 1/CD (LKL-77001)
- KNAPE & VOGT Knape & Vogt Kv8405 B14 Eb 14 In. Full Extension With Overtravel Ball Bearing Slide - Black (KV8405 B14 EB)
- BALDWIN RESERVE Baldwin Reserve ENCONCRR260 Entry Contem (EN.CON.CRR.260)
- SCHLAGE COMMERCIAL Spindle L283060 (L283060)
- ZORO SELECT O-Ring, Dash 164, Viton, 0.1 In., PK2 (U38871.009.0625)
- ZORO SELECT O-Ring, Dash 362, Viton, 0.21 In., PK2 (U38871.018.0625)
- ZORO SELECT O-Ring, Dash 003, Viton, 0.06 In., PK100 (U38871.006.0006)
- ZORO SELECT O-Ring, Buna N, Dash 107, 7/32, 0.412, PK50 (U38801.009.0021)
- ZORO SELECT O-Ring, Dash 348, Buna N, 0.21 In., PK5 (U38801.018.0437)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 90mm ID, PK5 (ZUSAH2.5X90)
- X1 TOOLS R-215 Square O-Ring ID: 1 1/16, CS 1/8, OD 1 5/16 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R215x8)
- Zoro Select Individual & Bulk O-Rings