Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 257, Viton, 0.13 In., PK2
Mfr # U38871.012.0587
Zoro # G1395116
product price: $5.99
/pk 2, $3.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 257
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.012.0587
- Zoro # G1395116
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 7/8 in |
Actual Inside Dia. | 5.859 in |
Nominal Outside Dia. | 6 1/8 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 6.137 in |
Actual Width | 0.139 in |
Details
Dash Number | 257 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 5.859 in, Actual Width 0.139 in, Dash Number 257, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 6 1/8 in, Actual Outside Dia. 6.137 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Snap Trigger Nkl 1/2X2-5/8In (N222-703)
- TRINE Electric Strikes (478-32D)
- DON-JO Don-Jo: Offset Door Round Pull 18" CTC - Satin Aluminum (DNJ-1159-628)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Square Stanton Cabinet Bar Pull (625-128SN)
- ZORO SELECT O-Ring, Buna N, Dash 142, 2-3/8, 2.568, PK10 (U38801.009.0237)
- ZORO SELECT O-Ring, Dash 456, EPDM, 0.27 In., PK2 (U38869.025.1350)
- ZORO SELECT O-Ring, Buna N, Dash 204, 3/8, 0.637, PK25 (U38801.012.0037)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38801.006.0037)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38875.018.0287)
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1RJK5)
- ZORO SELECT O-Ring, Dash 114, Viton ETP, 0.1 In., PK2 (3CRU5)
- Zoro Select Individual & Bulk O-Rings