Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 253, Buna N, 0.13 In., PK10
Mfr # U38801.012.0537
Zoro # G1881056
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 253
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.012.0537
- Zoro # G1881056
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 3/8 in |
Actual Inside Dia. | 5.359 in |
Nominal Outside Dia. | 5 5/8 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 5.637 in |
Actual Width | 0.139 in |
Details
Dash Number | 253 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 5.359 in, Actual Width 0.139 in, Dash Number 253, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 5/8 in, Actual Outside Dia. 5.637 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 905, Viton, 0.07 In., PK25 (1WHN3)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4-1/2X4-1/2 10B 1502)
- RENIN Renin 48 in. x 80 1/2 in. Euro 5-Lite Bypass Door (EU2240ESFGE048080)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261)
- ZORO SELECT O-Ring, Dash 356, Buna N, 0.21 In., PK5 (U38801.018.0537)
- ZORO SELECT O-Ring, Buna N, Dash 445, 8, 8.525, PK2 (U38805.025.0800)
- ZORO SELECT Brown Viton O-Ring, Dash 266, PK2 (ZUSAVB75266)
- ZORO SELECT O-Ring, Buna N, 32.2mm OD, PK25 (1RJN1)
- ZORO SELECT O-Ring, Buna N, 11.6mm OD, PK100 (1RJC2)
- ZORO SELECT O-Ring, Dash 009, EPDM, 0.07 In., PK100 (U38869.006.0021)
- ZORO SELECT O-Ring, Dash 112, Buna N, 0.1 In., PK25 (5JJZ0)
- Zoro Select Individual & Bulk O-Rings