Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 252, Viton, 0.13 In., PK5
Mfr # U38871.012.0525
Zoro # G1192396
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 252
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.012.0525
- Zoro # G1192396
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 1/4 in |
Actual Inside Dia. | 5.234 in |
Nominal Outside Dia. | 5 1/2 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 5.512 in |
Actual Width | 0.139 in |
Details
Dash Number | 252 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 5.234 in, Actual Width 0.139 in, Dash Number 252, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 1/2 in, Actual Outside Dia. 5.512 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Entry Pedestal, 48"H, Stainless Steel (ADA-SS-TWR-47X4X4)
- SDC Keypads (923 SDC)
- EMTEK Satin Brass Entry 5123ROUUS4 (5123ROUUS4)
- PRIME-LINE Stainless Steel, Dead Latch Door Strike 2 Pack (E 2301)
- ZORO SELECT O-Ring, Dash 160, Viton, 0.1 In., PK2 (U38871.009.0525)
- ZORO SELECT O-Ring, Dash 227, Buna N, 0.13 In., PK25 (1RHJ1)
- ZORO SELECT O-Ring, EPDM, Dash 349, 4-1/2, 4.895, PK5 (U38869.018.0450)
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38801.009.0037)
- ZORO SELECT O-Ring, Dash 147, Viton, 0.1 In., PK10 (U38875.009.0268)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 24.4mm ID, PK50 (ZUSAH3.1X24.4)
- STERLING SEAL & SUPPLY 011 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD011X1000)
- Zoro Select Individual & Bulk O-Rings