Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 250, Viton, 0.13 In., PK5
Mfr # U38875.012.0500
Zoro # G2371476
product price: $12.45
/pk 5, $2.49/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 250
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.012.0500
- Zoro # G2371476
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 in |
Actual Inside Dia. | 4.984 in |
Nominal Outside Dia. | 5 1/4 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 5.262 in |
Actual Width | 0.139 in |
Details
Dash Number | 250 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 in, Nominal Width 1/8 in, Actual Inside Dia. 4.984 in, Actual Width 0.139 in, Dash Number 250, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 1/4 in, Actual Outside Dia. 5.262 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Grommet, Vinyl, Black, For Stock 45AF73 (M50141)
- NORTON DOOR CONTROLS 8400P689 Plastic Full Cover for 8000 Series Aluminum (8400P689)
- PRIME-LINE Schlage SC1 Key Blank, Brass Construction, For 5-Pin Schlage C-Keyway 50 Pack (MP66750)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- ZORO SELECT O-Ring, Dash 049, Viton, 0.07 In., PK2 (U38875.006.0500)
- ZORO SELECT O-Ring, Dash 429, Viton, 0.27 In., PK2 (U38875.025.0500)
- ZORO SELECT O-Ring, Dash 334, Viton, 0.21 In., PK5 (U38871.018.0262)
- ZORO SELECT O-Ring, Dash 008, Neoprene, 0.07 In., PK100 (1BUL3)
- ZORO SELECT O-Ring, Dash 214, Viton, 0.13 In., PK25 (1CTC7)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38805.006.0037)
- ZORO SELECT O-Ring, Buna N, Dash 124, 1-1/4, 1.443, PK25 (U38801.009.0125)
- Zoro Select Individual & Bulk O-Rings