Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 246, Viton, 0.13 In., PK5
Mfr # U38875.012.0450
Zoro # G1723775
product price: $9.85
/pk 5, $1.97/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 246
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.012.0450
- Zoro # G1723775
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/2 in |
Actual Inside Dia. | 4.484 in |
Nominal Outside Dia. | 4 3/4 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 4.762 in |
Nominal Width | 1/8 in |
Details
Dash Number | 246 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 4.484 in, Actual Width 0.139 in, Dash Number 246, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 3/4 in, Actual Outside Dia. 4.762 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTIC GROVE Wood Planks in MiXed Brown Kit (52001)
- NORTON DOOR CONTROLS 1618A689 Standard Soffit Plate for Non Hold Open Closers Aluminum (1618A689)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 16"W x 22"H (GVPRT16X2203SF)
- TRINE Trine 3000 Series Electric Strikes, 12 VDC Voltage, Satin Chrome (3234W-12DC-26D)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 1mm ID, PK50 (ZUSAH1X1)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0500)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK50 (U38871.009.0106)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK25 (1CUY1)
- ZORO SELECT O-Ring, Buna N, 12.3mm OD, PK100 (1RJB3)
- ZORO SELECT O-Ring, Buna N, Dash 241, 3-7/8, 4.137, PK25 (U38801.012.0387)
- X1 TOOLS R-109 Square O-Ring ID: 5/16, CS 3/32, OD 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R109x1)
- Zoro Select Individual & Bulk O-Rings