Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 246, Buna N, 0.13 In., PK25
Mfr # U38801.012.0450
Zoro # G2955897
product price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 246
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.012.0450
- Zoro # G2955897
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/2 in |
Actual Inside Dia. | 4.484 in |
Nominal Outside Dia. | 4 3/4 in |
Actual Outside Dia. | 4.762 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 246 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 4.484 in, Actual Width 0.139 in, Dash Number 246, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 3/4 in, Actual Outside Dia. 4.762 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Brass/Brown, Keyway Type Schlage(R) C, 5 Pins (7165SC2-46-KA2)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 14ft Roll - Black (03-165)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- SPEC Compression Spring, Music Wire, PK10, C07200811250M (C07200811250M)
- ZORO SELECT O-Ring, Dash 047, Buna N, 0.07 In., PK10 (U38801.006.0450)
- ZORO SELECT O-Ring, Dash 349, Buna N, 0.21 In., PK5 (U38801.018.0450)
- ZORO SELECT O-Ring, Buna N, Dash 157, 4-1/2, 4.693, PK10 (U38801.009.0450)
- ZORO SELECT O-Ring, Silicone, Dash 18, 3/4, 0.879, PK50 (U38883.006.0075)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 109, PK25 (ZUSAH70LUB109)
- ZORO SELECT O-Ring, Dash 325, PTFE, 0.21 In., PK2 (1RGN4)
- STERLING SEAL & SUPPLY 277 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A277X100)
- Zoro Select Individual & Bulk O-Rings