Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 245, Viton, 0.13 In., PK5
Mfr # U38875.012.0437
Zoro # G3228163
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 245
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.012.0437
- Zoro # G3228163
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 3/8 in |
Actual Inside Dia. | 4.359 in |
Nominal Outside Dia. | 4 5/8 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 4.637 in |
Actual Width | 0.139 in |
Details
Dash Number | 245 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 4.359 in, Actual Width 0.139 in, Dash Number 245, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 5/8 in, Actual Outside Dia. 4.637 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0112)
- GLOBAL RV Replacement Key, G349 key Coded, Precut (KEY-G349)
- ADAMS RITE HD Deadlatch, 31/32" BS, 2-5/8" Mortise Stk, US28, LH (4900-25-201-628)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2006)
- ZORO SELECT O-Ring, Dash 348, Viton, 0.21 In., PK2 (U38875.018.0437)
- ZORO SELECT Square Profile Viton O-Ring, Dash 123, PK10 (ZUSAVSQ70123)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38801.012.0137)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 180mm ID, PK2 (ZUSAH3X180)
- ZORO SELECT Square Profile Viton O-Ring, Dash 113, PK10 (ZUSAVSQ70113)
- ZORO SELECT O-Ring, Dash 445, FEP w/Sil Core, 0.27 In. (1WLR2)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 7.8mm ID, PK100 (ZUSAH1.9X7.8)
- Zoro Select Individual & Bulk O-Rings