Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 240, Viton, 0.13 In., PK5
Mfr # U38875.012.0375
Zoro # G1558471
product price: $10.35
/pk 5, $2.07/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 240
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.012.0375
- Zoro # G1558471
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 3/4 in |
Actual Inside Dia. | 3.734 in |
Nominal Outside Dia. | 4 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 4.012 in |
Nominal Width | 1/8 in |
Details
Dash Number | 240 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 3.734 in, Actual Width 0.139 in, Dash Number 240, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 in, Actual Outside Dia. 4.012 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock Black (900-19656B)
- ZORO SELECT Flange Gasket, Ring, 1/2" Pipe (BULK-FG-1235)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty hinge pin door stop, Satin Brass (DS10 SB)
- ONSET COMPUTER ConLab Volt AC Transmitter Sensor (T-CON-ACT-300)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38875.009.0375)
- ZORO SELECT O-Ring, Buna N, 15.6mm OD, PK100 (1RJF3)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38871.012.0200)
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 206, PK5 (ZUSAV75MD206)
- ZORO SELECT O-Ring, Buna N, Dash 138, 2-1/8, 2.318, PK10 (U38801.009.0212)
- ZORO SELECT O-Ring, Dash 114, Viton ETP, 0.1 In., PK2 (3CRU5)
- X1 TOOLS R-141 Square O-Ring ID: 2 5/16, CS 3/32, OD 2 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R141x1)
- Zoro Select Individual & Bulk O-Rings