Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 238, Neoprene, 0.13 In., PK25
Mfr # 1BVG5
Zoro # G2566191
product price: $5.45
/pk 25, $0.22/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 238
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BVG5
- Zoro # G2566191
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/2 in |
Actual Inside Dia. | 3.484 in |
Nominal Outside Dia. | 3 3/4 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 3.762 in |
Details
Dash Number | 238 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 225 Degrees F |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 3.484 in, Actual Width 0.139 in, Dash Number 238, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 3/4 in, Actual Outside Dia. 3.762 in, Temp. Range -40 Degrees to 225 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16-inch (160 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7348160CHBRZ)
- ZORO SELECT Key Blank, 1588, B90, PK10 (5ZLH3)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4104-05 32D)
- PRIME-LINE 200 Degree Door Viewer and Chime Single Pack (U 10814)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 8mm ID, PK100 (ZUSAH2X8)
- ZORO SELECT O-Ring, Dash 231, PTFE, 0.13 In., PK5 (1RGK8)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK25 (1RHP3)
- ZORO SELECT O-Ring, Dash 330, Viton, 0.21 In., PK10 (U38875.018.0212)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70010)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38801.009.0050)
- ZORO SELECT O-Ring, Viton, 6mm OD, PK25 (1RHN5)
- Zoro Select Individual & Bulk O-Rings