Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 232, Viton, 0.13 In., PK10
Mfr # U38875.012.0275
Zoro # G2271841
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 232
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.012.0275
- Zoro # G2271841
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/4 in |
Actual Inside Dia. | 2.734 in |
Nominal Outside Dia. | 3 in |
Actual Outside Dia. | 3.012 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 232 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
FDA Approved | No |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.734 in, Actual Width 0.139 in, Dash Number 232, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.012 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Double Can Top-Mount Trashcan Pullout for 15" Opening (CAN-TMDSC-15)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-128SN)
- MYID ID Card Retractor, Reel, 23 in. L, Black (038943)
- BERENSON Transitional Advantage Two 128mm CC Champagne T-Bar Pull (9542-20CZ-P)
- ZORO SELECT O-Ring, EPDM, Dash 357, 5-1/2, 5.895, PK5 (U38869.018.0550)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0113)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- ZORO SELECT O-Ring, Viton, 6mm OD, PK25 (1RHN1)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 133, PK25 (ZUSAHSQ70133)
- ZORO SELECT O-Ring, Dash 013, EPDM, 0.07 In., PK25 (5JJU3)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 17mm ID, PK100 (ZUSAH3.5X17)
- Zoro Select Individual & Bulk O-Rings