Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 230, Buna N, 0.13 In., PK25
Mfr # 1RHJ3
Zoro # G0722601
original price:
$8.98
14% off
new price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 230
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHJ3
- Zoro # G0722601
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/2 in |
Actual Inside Dia. | 2.484 in |
Nominal Outside Dia. | 2 3/4 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 2.762 in |
Nominal Width | 1/8 in |
Details
Dash Number | 230 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | Yes |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 2.484 in, Actual Width 0.139 in, Dash Number 230, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.762 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 5 in 127 mm FlipDown Door Stop, OilRubbed Bronze (68ORBV)
- KWIKSET Hawthorne Handleset with Cameron Knob - Deadbolt Keyed One Side - featuring SmartKey, Sat (KWS-800HEXCN-15-SMT-CP)
- PRIMELINE TOOLS 9 in., White Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3708)
- RUSTICWARE Cabinet Backplate Oil Brnz 6.5" (990ORB)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK10 (1RHL4)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK10 (1RGU5)
- ZORO SELECT O-Ring, EPDM, Dash 209, 11/16, 0.949, PK25 (U38869.012.0068)
- ZORO SELECT O-Ring, Dash 224, FEP w/Sil Core, 0.13 In. (1WHH1)
- ZORO SELECT O-Ring, EPDM, Dash 439, 6-1/2, 7.025, PK2 (U38869.025.0650)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 20mm ID, PK100 (ZUSAH3.5X20)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (1RHB1)
- Zoro Select Individual & Bulk O-Rings