Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 229, Viton, 0.13 In., PK10
Mfr # U38871.012.0237
Zoro # G1828145
product price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 229
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.012.0237
- Zoro # G1828145
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/8 in |
Actual Inside Dia. | 2.359 in |
Nominal Outside Dia. | 2 5/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 2.637 in |
Nominal Width | 1/8 in |
Details
Dash Number | 229 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.359 in, Actual Width 0.139 in, Dash Number 229, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.637 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 8x8, Stainless Steel W/ Screwdriver Lock (DW8X8SS-SDL)
- BRINKS HOME SECURITY Ganyon Privacy PPR Knob, Tuscan Bronze (23022-150)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE9)
- LARSON CLOSER STNDRD ADJ BLK (CH1040501)
- ZORO SELECT O-Ring, Dash 050, Buna N, 0.07 In., PK10 (1KEX7)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 22.5mm ID, PK25 (ZUSAH3X22.5)
- ZORO SELECT O-Ring, Dash 028, PTFE, 0.07 In., PK10 (1RGC5)
- ZORO SELECT Square Profile Viton O-Ring, Dash 022, PK10 (ZUSAVSQ70022)
- ZORO SELECT O-Ring, Buna N, 22.5mm OD, PK25 (1RJN9)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1WHN4)
- ZORO SELECT O-Ring, Buna N, 25mm OD, PK25 (1CUY6)
- Zoro Select Individual & Bulk O-Rings