Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 228, Viton, 0.13 In., PK10
Mfr # U38871.012.0225
Zoro # G0891432
original price:
$16.55
14% off
new price: $14.15
/pk 10, $1.42/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 228
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.012.0225
- Zoro # G0891432
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/4 in |
Actual Inside Dia. | 2.234 in |
Nominal Outside Dia. | 2 1/2 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.512 in |
Actual Width | 0.139 in |
Details
Dash Number | 228 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.234 in, Actual Width 0.139 in, Dash Number 228, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.512 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 217, Silicone, 0.13 In., PK25 (U38883.012.0118)
- CORBIN RUSSWIN 6-Pin Keyblank, 59A1 Keyway, Coined Logo Only, 50 Pack (59A1-6PIN-10 (50PK))
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x1114 IndioFlatStrap (N800-216)
- BALDWIN Estate Antique Brass Latches (8201.050.DB)
- ZORO SELECT O-Ring, Dash 331, Viton, 0.21 In., PK10 (U38871.018.0225)
- ZORO SELECT O-Ring, Dash 035, Viton, 0.07 In., PK10 (U38871.006.0225)
- ZORO SELECT O-Ring, Dash 140, Viton, 0.1 In., PK10 (U38871.009.0225)
- ZORO SELECT O-Ring, Buna N, Dash 255, 5-5/8, 5.887, PK2 (U38805.012.0562)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK100 (U38875.006.0012)
- ZORO SELECT O-Ring, Dash 214, Viton, 0.13 In., PK25 (1CTC7)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0143)
- Zoro Select Individual & Bulk O-Rings