Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 227, Viton, 0.13 In., PK10
Mfr # U38875.012.0212
Zoro # G3323223
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 227
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.012.0212
- Zoro # G3323223
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/8 in |
Actual Inside Dia. | 2.109 in |
Nominal Outside Dia. | 2 3/8 in |
Actual Outside Dia. | 2.387 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 227 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.109 in, Actual Width 0.139 in, Dash Number 227, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.387 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD 2672 Door Coordinators (2672 BLACK)
- LINEAR Single Button Entry/Exit Transmitter (RB741)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 304SS (CGI)
- LUCKY LINE Key Cap, Assorted, 20 PK (1650020)
- ZORO SELECT O-Ring, Dash 330, Viton, 0.21 In., PK10 (U38875.018.0212)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0300)
- ZORO SELECT O-Ring, Dash 142, PTFE, 0.1 In., PK5 (1RGG7)
- ZORO SELECT O-Ring, Buna N, 22mm OD, PK100 (1RJH4)
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHR6)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 41mm ID, PK5 (ZUSAV2.5X41)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK10 (1RGU5)
- Zoro Select Individual & Bulk O-Rings