Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 227, Buna N, 0.13 In., PK25
Mfr # 1RHJ1
Zoro # G1851552
product price: $6.39
/pk 25, $0.26/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 227
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHJ1
- Zoro # G1851552
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/8 in |
Actual Inside Dia. | 2.109 in |
Nominal Outside Dia. | 2 3/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 2.387 in |
Nominal Width | 1/8 in |
Details
Dash Number | 227 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
Item | Quad O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | Quad O-Ring |
Material | Buna N |
Description
Quad O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.109 in, Actual Width 0.139 in, Dash Number 227, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.387 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021M-26D-41 (LL1021M-26D-41)
- EBERHARD MANUFACTURING CO Trigger Latch .75 && 1.25 Grip (EMC 535-X CH)
- TRESCO Tresco 72 18 m Angled Infinex Extrusion, Satin Clear (L-XANG72-SC-1)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1522CR-1)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38875.012.0600)
- ZORO SELECT O-Ring, Dash 113, EPDM, 0.1 In., PK25 (5JJV6)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0089)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK25 (1CRW2)
- ZORO SELECT Viton O-Ring, 3mm Wide 16mm ID, PK10 (ZUSAV3X16)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 246, PK5 (ZUSAHSQ70246)
- ZORO SELECT O-Ring, Silicone, Dash 205, 7/16, 0.699, PK25 (U38883.012.0043)
- Zoro Select Individual & Bulk O-Rings