Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 226, Buna N, 0.13 In., PK25
Mfr # 1RHH9
Zoro # G0473024
product price: $5.65
/pk 25, $0.23/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 226
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHH9
- Zoro # G0473024
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 in |
Actual Inside Dia. | 1.984 in |
Nominal Outside Dia. | 2 1/4 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 2.262 in |
Nominal Width | 1/8 in |
Details
Dash Number | 226 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | Yes |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 1/8 in, Actual Inside Dia. 1.984 in, Actual Width 0.139 in, Dash Number 226, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.262 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILA Window Film Solution16Oz (50146301)
- NATIONAL HARDWARE KEY HASP LOCK CHRM4-1/2"" (N183-780)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK10 (1RHW1)
- FASTCAP Dual Sided Grommet, Wht, 2.5In, PK100 (DUALLY 2.5 100PC WH)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK25 (1RHL1)
- ZORO SELECT O-Ring, Buna N, Dash 026, 1-1/4, 1.379, PK50 (U38801.006.0125)
- ZORO SELECT O-Ring, Dash 112, EPDM, 0.1 In., PK25 (5JJV5)
- ZORO SELECT O-Ring, Buna N, Dash 145, 2-9/16, 2.756, PK10 (U38801.009.0256)
- ZORO SELECT O-Ring, Dash 432, Silicone, 0.27 In., PK5 (U38883.025.0537)
- ZORO SELECT Viton O-Ring, 4mm Wide 76mm ID (ZUSAV4X76)
- ZORO SELECT O-Rings, Inch, Round, Kalrez 4079 (010k4079)
- Zoro Select Individual & Bulk O-Rings