Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 225, Viton, 0.13 In., PK10
Mfr # U38871.012.0187
Zoro # G3455751
product price: $9.25
/pk 10, $0.93/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 225
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.012.0187
- Zoro # G3455751
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.859 in |
Nominal Outside Dia. | 2 1/8 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.137 in |
Details
Dash Number | 225 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.859 in, Actual Width 0.139 in, Dash Number 225, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.137 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Tylo Privecy Door Knob with Round Rose / Polished Chrom (KWS-300T-RDT-26)
- ZORO SELECT O-Ring, Dash 004, Silicone, 0.07 In., PK100 (U38883.006.0007)
- WRIGHT PRODUCTS Push Button Handle, Brown, Heavy Duty (V444-2BN)
- M-D 8102 Threshold With Vinyl Insert- 36 In. (3187119)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- ZORO SELECT O-Ring, Dash 328, Viton, 0.21 In., PK10 (U38871.018.0187)
- ZORO SELECT O-Ring, Dash 224, FEP w/Sil Core, 0.13 In. (1WHH1)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38805.009.0231)
- ZORO SELECT O-Ring, Dash 142, PTFE, 0.1 In., PK5 (1RGG7)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0055)
- KOHLER O-Ring, 1098124 (1098124)
- Zoro Select Individual & Bulk O-Rings