Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 225, EPDM, 0.13 In., PK25
Mfr # U38869.012.0187
Zoro # G3025443
product price: $6.59
/pk 25, $0.26/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 225
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.012.0187
- Zoro # G3025443
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.859 in |
Nominal Outside Dia. | 2 1/8 in |
Actual Outside Dia. | 2.137 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 225 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Temp. Range | -65 Degrees to 300 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.859 in, Actual Width 0.139 in, Dash Number 225, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.137 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Oil Rubbed Bronze (MDHF25U10B)
- EKENA MILLWORK Builders Edge Vinyl Shutter Sample Colors (BESAMPLECOLORS)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sat (ALX53J SPA 619)
- ZORO SELECT Alarmed Exit Device, Rim Device, 48" Door (6200R-F-A-626-AL)
- ZORO SELECT O-Ring, EPDM, Dash 134, 1-7/8, 2.068, PK10 (U38869.009.0187)
- ZORO SELECT O-Ring, EPDM, Dash 32, 1-7/8, 2.004, PK25 (U38869.006.0187)
- ZORO SELECT O-Ring, Viton, 11mm OD, PK25 (1RHR8)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1CRY5)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 326, PK10 (ZUSAHSQ70326)
- ZORO SELECT O-Ring, Viton, 19mm OD, PK10 (1RHV6)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJA1)
- Zoro Select Individual & Bulk O-Rings