Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 225, Buna N, 0.13 In., PK25
Mfr # 1RHH8
Zoro # G1605161
original price:
$5.39
9% off
new price: $4.89
/pk 25, $0.20/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 225
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHH8
- Zoro # G1605161
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.859 in |
Nominal Outside Dia. | 2 1/8 in |
Actual Outside Dia. | 2.137 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 225 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
FDA Approved | Yes |
Item | O-Ring |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.859 in, Actual Width 0.139 in, Dash Number 225, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.137 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7470160195)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCSANBF)
- LAVI INDUSTRIES Adj. Flush Elbow, SS, 1-3/4" H, 1-1/2" L (49-732A/1H16)
- MAG-MATE Cup Magnet, Neodymium, 1-5/16 in. (NT1000)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 325, PK10 (ZUSAHSQ70325)
- ZORO SELECT O-Ring, Dash 267, Viton, 0.13 In., PK2 (U38871.012.0825)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK25 (5JJY8)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38875.012.0337)
- ZORO SELECT O-Ring, Buna N, Dash 214, 1, 1.262, PK25 (U38805.012.0100)
- ZORO SELECT O-Ring, Dash 106, Viton, 0.1 In., PK50 (U38871.009.0018)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK25 (1RGR8)
- Zoro Select Individual & Bulk O-Rings