Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 224, Neoprene, 0.13 In., PK50
Mfr # 1BUZ2
Zoro # G0452243
product price: $5.75
/pk 50, $0.12/ea
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 224
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUZ2
- Zoro # G0452243
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/4 in |
Actual Inside Dia. | 1.734 in |
Nominal Outside Dia. | 2 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.012 in |
Actual Width | 0.139 in |
Details
Dash Number | 224 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40 Degrees to 225 Degrees F |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 1.734 in, Actual Width 0.139 in, Dash Number 224, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.012 in, Temp. Range -40 Degrees to 225 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 429, Viton, 0.27 In., PK2 (U38875.025.0500)
- ZORO SELECT Coat and Garment Rack, 3 Hook, Brass, 10 In (1XNH7)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 4-1/4 in. L Zinc-Plated Iron Open Eye Bolt Snap 100 lb (T7606031)
- HARDWARE RESOURCES Restrictor Clip for 700 Series European Hinges. Restricts hinge Opening to 90° (700.RC)
- ZORO SELECT O-Ring, Viton, 10.1mm OD, PK25 (1RHU5)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0380)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK25 (1RGT1)
- ZORO SELECT O-Ring, Buna N, 25mm OD, PK25 (1CUY6)
- ZORO SELECT O-Ring, Dash 457, Buna N, 0.27 In., PK2 (U38801.025.1400)
- ZORO SELECT O-Ring, Dash 046, Neoprene, 0.07 In., PK10 (1BUR5)
- DANOC Danco 0.88 in. D X 0.62 in. D Rubber O-Ring (35874B)
- Zoro Select Individual & Bulk O-Rings