Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 224, Buna N, 0.13 In., PK25
Mfr # 1RHH7
Zoro # G1017003
product price: $4.65
/pk 25, $0.19/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 224
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHH7
- Zoro # G1017003
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/4 in |
Actual Inside Dia. | 1.734 in |
Nominal Outside Dia. | 2 in |
Actual Outside Dia. | 2.012 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 224 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 1.734 in, Actual Width 0.139 in, Dash Number 224, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.012 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL SPRING HINGE 4.5"" SS (HG100318)
- PRIME-LINE Antique Brass, Chain Door Guard (U 9913)
- STRYBUC 23-1/2in Caradco C-100 Balance (89-6T)
- DELTANA Roller Catch, Heavy Duty Lifetime Brass (RCA430CR003)
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK25 (1RHK9)
- ZORO SELECT O-Ring, Dash 031, Buna N, 0.07 In., PK50 (1RHD2)
- ZORO SELECT O-Ring, Viton, 24mm OD, PK25 (1RHT9)
- ZORO SELECT O-Ring, Dash 137, Viton, 0.1 In., PK10 (U38871.009.0206)
- ZORO SELECT O-Ring, Dash 003, Viton, 0.06 In., PK100 (U38871.006.0006)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 326, PK10 (ZUSAHSQ70326)
- ENERPAC Oring 803 Std Prts (B1026803)
- Zoro Select Individual & Bulk O-Rings