Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 223, Viton, 0.13 In., PK25
Mfr # U38875.012.0162
Zoro # G1007307
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 223
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.012.0162
- Zoro # G1007307
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/8 in |
Actual Inside Dia. | 1.609 in |
Nominal Outside Dia. | 1 7/8 in |
Actual Outside Dia. | 1.887 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 223 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.609 in, Actual Width 0.139 in, Dash Number 223, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.887 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Ring Magnet, Ceramic, 7 lb. (F1405)
- ZORO SELECT Bumper, Rubber, Black, 11"32"H x 11-32"W, PK.100 (1561-034S)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- EKENA MILLWORK Newport Rough Sawn Corbel, Douglas Fir, 4"W x 8"D x 8"H (COR04X08X08NEW00RDF)
- ZORO SELECT O-Ring, Dash 326, Viton, 0.21 In., PK10 (U38875.018.0162)
- ZORO SELECT O-Ring, Dash 030, Viton, 0.07 In., PK25 (U38875.006.0162)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- ZORO SELECT O-Ring, Dash 260, Viton, 0.13 In., PK2 (U38871.012.0650)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0280)
- ZORO SELECT Silicone O-Ring, 3mm Wide 6mm ID, PK10 (ZUSAS70FDA3X6)
- ZORO SELECT O-Ring, EPDM, Dash 428, 4-7/8, 5.400, PK2 (U38805.018.0462)
- Zoro Select Individual & Bulk O-Rings