Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 222, Buna N, 0.13 In., PK25
Mfr # 1RHH5
Zoro # G1284936
product price: $5.55
/pk 25, $0.22/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 222
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHH5
- Zoro # G1284936
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/2 in |
Actual Inside Dia. | 1.484 in |
Nominal Outside Dia. | 1 3/4 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.762 in |
Actual Width | 0.139 in |
Details
Dash Number | 222 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | Yes |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | Quad O-Ring |
Type | Quad O-Ring |
Material | Buna N |
Description
Quad Rings, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 1.484 in, Actual Width 0.139 in, Dash Number 222, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.762 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD RegularDuty Hasps , Black (316FBR)
- ZORO SELECT O-Ring, Buna N, Dash 339, 3-1/4, 3.645, PK5 (U38805.018.0325)
- COMPX REGULATOR Electronic Keyless Lock, Manual Locking (REG-M-R-3)
- PRO TECT ASSOCIATES INC. Protective Window Film 24"W x 500'L, 2 Mil (PW24-500)
- ZORO SELECT O-Ring, EPDM, Dash 106, 3/16, 0.38, PK50 (U38869.009.0018)
- ZORO SELECT O-Ring, EPDM, Dash 20, 7/8, 1.004, PK50 (U38869.006.0087)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHP1)
- ZORO SELECT O-Ring, EPDM, Dash 342, 3-5/8, 4.02, PK25 (U38869.018.0362)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 10 mm ID, PK10 (ZUSAQH2X10)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 109mm ID, PK2 (ZUSAH5X109)
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK25 (U38875.012.0131)
- Zoro Select Individual & Bulk O-Rings