Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 221, PU, 0.13 In., PK5
Mfr # 1WHC8
Zoro # G2663464
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 221
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Polyurethane
- O-Ring Material Compatibility Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WHC8
- Zoro # G2663464
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/16 in |
Actual Inside Dia. | 1.421 in |
Nominal Outside Dia. | 1 11/16 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.699 in |
Nominal Width | 1/8 in |
Details
Dash Number | 221 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Polyurethane |
O-Ring Material Compatibility | Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 180 Degrees F |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Polyurethane |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.421 in, Actual Width 0.139 in, Dash Number 221, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 11/16 in, Actual Outside Dia. 1.699 in, Temp. Range -40 Degrees to 180 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, 52375 (52375)
- PAMEX Door Saver III Residential Hinge Pin Door Stop Satin Nickel Finish (DD0247SN)
- ABUS Security Chain, L 10 Ft, W 1/3 In (6KS Chain & Sleeve 10')
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Flat Black (BG100-SQ FBL)
- ZORO SELECT Viton O-Ring, 3mm Wide 16mm ID, PK10 (ZUSAV3X16)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38805.006.0325)
- ZORO SELECT O-Ring, Dash 212, FEP, Viton Core, 0.13 In. (1WLW8)
- ZORO SELECT Brown Viton O-Ring, Dash 008, PK100 (ZUSAVB75008)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK10000 (3GCX2)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38871.012.0337)
- ZORO SELECT O-Ring, Dash 113, Buna N, 0.1 In., PK25 (5JJZ1)
- Zoro Select Individual & Bulk O-Rings