Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 221, Buna N, 0.13 In., PK10
Mfr # 5JKA9
Zoro # G2538225
original price:
$2.99
16% off
new price: $2.49
/pk 10, $0.25/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 221
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JKA9
- Zoro # G2538225
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/16 in |
Actual Inside Dia. | 1.421 in |
Nominal Outside Dia. | 1 11/16 in |
Actual Outside Dia. | 1.699 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 221 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
Item | O-Ring |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | Yes |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.421 in, Actual Width 0.139 in, Dash Number 221, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 11/16 in, Actual Outside Dia. 1.699 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating 4 (1KXS)
- WRS 33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-3 (01-30032-3)
- ACROVYN End Cap, Cappuccino (SSM20CAP479N)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (426-4)
- ZORO SELECT O-Ring, Dash 024, Viton, 0.07 In., PK50 (U38871.006.0112)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (1CTC4)
- ZORO SELECT Brown Viton O-Ring, Dash 025, PK50 (ZUSAVB75025)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0190)
- ZORO SELECT O-Ring, Dash 248, Buna N, 0.13 In., PK25 (U38801.012.0475)
- ZORO SELECT O-Ring, Viton, 26mm OD, PK20 (1RHU1)
- STERLING SEAL & SUPPLY 118 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL118X250)
- Zoro Select Individual & Bulk O-Rings