Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 220, Viton, 0.13 In., PK25
Mfr # U38875.012.0137
Zoro # G1019742
product price: $14.15
/pk 25, $0.57/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 220
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.012.0137
- Zoro # G1019742
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/8 in |
Actual Inside Dia. | 1.359 in |
Nominal Outside Dia. | 1 5/8 in |
Actual Outside Dia. | 1.637 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 220 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Item | O-Ring |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.359 in, Actual Width 0.139 in, Dash Number 220, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.637 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850NKA)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1RJP4)
- JR PRODUCTS JR Products 70455 Push-To-Open Cabinet Catch (70455)
- HAGER Bright Brass Classroom 3570AUG3 (3570AUG3)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38875.009.0137)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0100)
- ZORO SELECT O-Ring, Dash 904, Viton, 0.07 In., PK25 (1CRX8)
- ZORO SELECT O-Ring, Dash 449, Buna N, 0.27 In., PK2 (U38801.025.1000)
- ZORO SELECT O-Ring, Dash 012, Neoprene, 0.07 In., PK100 (1BUL7)
- ZORO SELECT O-Ring, Dash 430, Silicone, 0.27 In., PK5 (U38883.025.0512)
- ZORO SELECT O-Ring, Dash 380, Buna N, 0.21 In., PK5 (U38801.018.1150)
- Zoro Select Individual & Bulk O-Rings