Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 220, Silicone, 0.13 In., PK25
Mfr # U38883.012.0137
Zoro # G0430796
product price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 220
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.012.0137
- Zoro # G0430796
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/8 in |
Actual Inside Dia. | 1.359 in |
Nominal Outside Dia. | 1 5/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.637 in |
Nominal Width | 1/8 in |
Details
Dash Number | 220 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Item | O-Ring |
FDA Approved | Yes |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.359 in, Actual Width 0.139 in, Dash Number 220, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.637 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/8 in W x 7 7/8 in H Mill Stainless Steel Lift-Off Hinge (49U525)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Coat Hook with Shelf and Bench Set (ANKY0324RBG)
- SIMPSON STRONG-TIE LUS 7.81 in. H X 1.56 in. W 18 speed Galvanized Steel Joist Hanger (LUS210)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 1.5mm ID, PK50 (ZUSAH1X1.5)
- ZORO SELECT O-Ring, Dash 028, Silicone, 0.07 In., PK50 (U38883.006.0137)
- ZORO SELECT O-Ring, Buna N, Dash 338, 3-1/8, 3.520, PK50 (U38883.018.0137)
- ZORO SELECT O-Ring, Dash 126, Silicone, 0.1 In., PK25 (U38883.009.0137)
- ZORO SELECT O-Ring, Dash 906, Buna N, 0.07 In., PK25 (1CRV8)
- ZORO SELECT O-Ring, PTFE, MSDash 120, PK25 (1RFX2)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38801.006.0112)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0390)
- Zoro Select Individual & Bulk O-Rings