Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 220, PU, 0.13 In., PK5
Mfr # 1WHC7
Zoro # G1287684
product price: $6.85
/pk 5, $1.37/ea
$6.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 220
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Polyurethane
- O-Ring Material Compatibility Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHC7
- Zoro # G1287684
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/8 in |
Actual Inside Dia. | 1.359 in |
Nominal Outside Dia. | 1 5/8 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.637 in |
Actual Width | 0.139 in |
Details
Dash Number | 220 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Polyurethane |
O-Ring Material Compatibility | Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease |
Durometer | 70 Shore A |
Color | White |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | -40 Degrees to 180 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Polyurethane |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.359 in, Actual Width 0.139 in, Dash Number 220, Color White, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.637 in, Temp. Range -40 Degrees to 180 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 429 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A429X12)
- EMTEK Flat Black Pull 86456US19 (86456US19)
- ROCKWOOD Offset Pull Handle, Aluminum, Polished, Clips/Fasteners (BF157.28)
- DON-JO Scar Plate SP 135 - Duronotic (DNJ-SP-135-DU)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70008)
- ZORO SELECT Brown Viton O-Ring, Dash 235, PK5 (ZUSAVB75235)
- ZORO SELECT O-Ring, Buna N, Dash 208, 5/8, 0.887, PK25 (U38805.012.0062)
- ZORO SELECT O-Ring, Dash 316, Buna N, 0.21 In., PK50 (U38801.018.0087)
- ZORO SELECT Square Profile Viton O-Ring, Dash 111, PK25 (ZUSAVSQ70111)
- ZORO SELECT O-Ring, Dash 373, Buna N, 0.21 In., PK5 (U38801.018.0900)
- USA INDUSTRIALS Silicone O-Ring, Dash 010, PK25 (ZUSAS70FDA010)
- Zoro Select Individual & Bulk O-Rings