Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 219, Buna N, 0.13 In., PK10
Mfr # 5JKA7
Zoro # G2779725
original price:
$3.73
4% off
new price: $3.55
/pk 10, $0.36/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 219
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JKA7
- Zoro # G2779725
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/16 in |
Actual Inside Dia. | 1.296 in |
Nominal Outside Dia. | 1 9/16 in |
Actual Outside Dia. | 1.574 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 219 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
Item | O-Ring |
FDA Approved | Yes |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.296 in, Actual Width 0.139 in, Dash Number 219, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 9/16 in, Actual Outside Dia. 1.574 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Angle Door Stop, 3"H x 2-1/2"W (FS444 US26D)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Alder contains 22 Slats (SWW66X94X0375AL)
- ANDOVA TILES SAMPLE Sansill 05 x 15 Glass Herringbone Mosaic Tile (SAM-ANDSAN218)
- ZORO SELECT Pivot Pawl Latch, Keyed, Blk Powder Coated (1XPC8)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 22mm ID, PK50 (ZUSAH4X22)
- ZORO SELECT O-Ring, Buna N, Dash 155, 4, 4.193, PK10 (U38801.009.0400)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1800)
- ZORO SELECT O-Ring, Dash 018, PTFE, 0.07 In., PK25 (1RGB6)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 4 mm ID, PK10 (ZUSAQH2X4)
- ZORO SELECT O-Ring, Dash 168, Viton, 0.1 In., PK2 (U38871.009.0725)
- STERLING SEAL & SUPPLY 341 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A341X25)
- Zoro Select Individual & Bulk O-Rings