Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 218, EPDM, 0.13 In., PK10
Mfr # 5JJX1
Zoro # G2740281
product price: $3.95
/pk 10, $0.40/ea
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 218
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JJX1
- Zoro # G2740281
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Actual Inside Dia. | 1.234 in |
Nominal Outside Dia. | 1 1/2 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.512 in |
Details
Dash Number | 218 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -65 Degrees to 300 Degrees F |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 1.234 in, Actual Width 0.139 in, Dash Number 218, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.512 in, Temp. Range -65 Degrees to 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP7348160900)
- SOSS Cabinet Style Invisible Hinge, 1″-1-1/8″ Door Thickness, US10B (208US10BL)
- EMTEK Flat Black Doorbell, 2463US19 (2463US19)
- WRIGHT PRODUCTS Push Button Handle, Brown, Heavy Duty (V444-2BN)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK10 (1RGV4)
- ZORO SELECT O-Ring, Dash 040, Viton, 0.07 In., PK10 (U38871.006.0287)
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHN8)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38871.012.0250)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK100 (1RJD3)
- ZORO SELECT O-Ring, Buna N, Dash 316, 1.380"O.D., PK25 (U38805.009.0118)
- USA INDUSTRIALS Buna-N O-Ring, Dash 236, PK50 (ZUSAH70236)
- Zoro Select Individual & Bulk O-Rings