Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 217, Buna N, 0.13 In., PK100
Mfr # 1RHG9
Zoro # G3046531
original price:
$14.29
9% off
new price: $12.89
/pk 100, $0.13/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 217
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHG9
- Zoro # G3046531
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/16 in |
Actual Inside Dia. | 1.171 in |
Nominal Outside Dia. | 1 7/16 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.449 in |
Actual Width | 0.139 in |
Details
Dash Number | 217 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | Yes |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.171 in, Actual Width 0.139 in, Dash Number 217, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 7/16 in, Actual Outside Dia. 1.449 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Stainless Steel Corner Shield with Fasteners, 2 x 48 in. (6 Pack) (MP10857)
- PRIME-LINE MORTISE LOCK KEY BRS (E2294)
- ZORO SELECT Brown Viton O-Ring, Dash 908, PK25 (ZUSAVB75908)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB15DS3626)
- ZORO SELECT O-Ring, EPDM, Dash 219, 1-5/16, 1.574, PK25 (U38869.012.0131)
- ZORO SELECT O-Ring, Dash 439, Buna N, 0.27 In., PK2 (U38801.025.0650)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 019, PK50 (ZUSAHSQ70019)
- ZORO SELECT O-Ring, Buna N, Dash 331, 2-1/4, 2.645, PK10 (U38805.018.0225)
- ZORO SELECT O-Ring, Buna N, Dash 341, 3-1/2, 3.895, PK5 (U38805.018.0350)
- ZORO SELECT O-Ring, Dash 118, Buna N, 0.1 In., PK100 (1RHE4)
- ZORO SELECT O-Ring, Buna N, Dash 216, 1-1/8, 1.387, PK25 (U38801.012.0112)
- Zoro Select Individual & Bulk O-Rings